Flange Mounted Handle Mechanism - Flex Shaft

Item #: 0591265

Cat #: EHMFS04

UPC: 782113681160

$ 1147.85 EA
Company wide:
0 in stock
Flange Mounted Handle Mechanism - Flex Shaft, 4 Feet (1.2 M), NEMA 1, 3R

Overview

Flange Mounted Handle Mechanism - Flex Shaft, 4 Feet (1.2 M), NEMA 1, 3R

Eaton’s molded-case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA® as “. . . a device for closing and interrupting a circuit between separable contacts under both normal and abnormal conditions,” and furthermore as “. . . a breaker assembled as an integral unit in supporting an enclosed housing of insulating material.” The NEC® describes them as “. . . a device designed to open and close a circuit by non-automatic means, and to open the circuit automatically on a predetermined overload of current, without injury to itself when properly applied within its rating.”

Also known as: 782113681160, EHMFS04, CUTEHMFS04

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R
Type: Breaker; Molded Case, Cable Operating Mechanism
Length: 4 ft
IP/NEMA Rating: NEMA 1, NEMA 3R
Length: 4 ft
Type: Breaker; Molded Case, Cable Operating Mechanism