Cctv Power Supply, Bc300 Enclosure

Item #: 0591255

Cat #: ALTV615DC8UL

UPC: 782239936236

$ 314.39 EA
Company wide:
2 in stock
Altv615Dc8Ul Cctv Power Supply, 8 Fused Class 2 Outputs, 6-15Vdc @ 4A, 115Vac, Bc300 Enclosure

Overview

Altv615Dc8Ul Cctv Power Supply, 8 Fused Class 2 Outputs, 6-15Vdc @ 4A, 115Vac, Bc300 Enclosure

Altv615Dc8Ul Is Designed With Eight (8) Individually Class 2 Rated Fuse Protected Power Limited Outputs For Powering Cctv Cameras And Other Video Accessories.

Also known as: 782239936236, ALTV615DC8UL, ALXALTV615DC8UL

Specifications

Volts DC: 8, 6, 12
Volts AC: 120
Type: Power Supply
Volts DC: 8, 6, 12
Type: Power Supply
Volts AC: 120