Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0591205

Cat #: GD3060A3

UPC: 786679041987

$ 2129.56 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 60 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 60 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch
Also known as: 786679041987, GD3060A3, CUTGD3060A3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 60
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA