Test Leads

Item #: 0591096

Cat #: TL80A

UPC: 095969077309

$ 128.99 EA
Company wide:
0 in stock
Documents & Guides
Test Leads, Maximum Rating: 80A AC/DC & 1000V AC/DC, Features: Extendable Tip Shroud

Overview

Test Leads, Maximum Rating: 80A AC/DC & 1000V AC/DC, Features: Extendable Tip Shroud

Test leads are an integral part of the complete measurement system and extend the capabilities of your digital multimeter. The TL80A Basic Electronic Test Lead Kit has the fundamental accessories for testing electronics. Includes the Fluke TL71 premium test lead set which has one pair of red and black comfort grip probes with flexible silicone-insulated, right-angle test leads. With distinctive comfort grip probes, they are heat and cold resistant with safety ratings up to CAT III 1000 V. The TL80A comes with the C75 accessory case to easily store your test leads.

Also known as: 095969077309, TL80A, FLUTL80A

Specifications

Type: Accessory
Volts AC: 1kV
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1kV
Standards: California Proposition 65