Surface-Mount Back Box, 1-Gang, Gray, Fire Retardant

Item #: 0591074

Cat #: 42777-1GA

UPC: 078477963609

$ 5.69 EA
Company wide:
3 in stock
Documents & Guides
Single-Gang, Surface Mount, Switch/Outlet Box, Phenolic, Depth: 1.89". Cubic Inches: 18". Color: Gray.

Overview

Single-Gang, Surface Mount, Switch/Outlet Box, Phenolic, Depth: 1.89". Cubic Inches: 18". Color: Gray.

Surface Mount Backbox, Single Gang, Grey, Box Depth Is 1.89 Inches

Also known as: 078477963609, 42777-1GA, LEV427771GA

Specifications

Mounting: Surface
Color: Gray
Width: 2.960 in
Material: Plastic
Depth: 1.890 in
Gangs: 1
Height: 4.720 in
Cubic Inches: 18 in³
Mounting: Surface
Width: 2.960 in
Depth: 1.890 in
Height: 4.720 in
Color: Gray
Material: Plastic
Gangs: 1
Cubic Inches: 18 in³