C-h Ecc04c1a6a Ltg Mech

Item #: 0591050

Cat #: ECC04C1A6A

UPC: 782116156368

$ 2587.50 EA
Company wide:
0 in stock
Documents & Guides
Noncombo NEMA 1 C30cnm-mech Held 6pole 30a 120vac Coil

Overview

Noncombo NEMA 1 C30cnm-mech Held 6pole 30a 120vac Coil
Also known as: 782116156368, ECC04C1A6A, CUTECC04C1A6A

Specifications

Poles: 6
Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 6
IP/NEMA Rating: NEMA 1
Type: Mechanically Held, Non-Combination
Amps: 30