HDST, 30 A, NEMA 4X, 600 V, 3-pole

Item #: 0591020

Cat #: DH361FWKX

UPC: 782114224182

$ 5208.83 EA
Company wide:
0 in stock
Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, 30 A, NEMA 4X, EnviroLine stainless, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 7.5, 10/ 15, 20 hp (1/3PH @480, 600 V), #14-#2 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, 30 A, NEMA 4X, EnviroLine stainless, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 7.5, 10/ 15, 20 hp (1/3PH @480, 600 V), #14-#2 Cu/Al

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782114224182, DH361FWKX, CUTDH361FWKX

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X