6' Twin Step Ladder, 300 lbs

Item #: 0590885

Cat #: T6206

UPC: 051751011647

$ 297.59 EA
Company wide:
0 in stock
Documents & Guides
Twin Step Ladder, Size: 6 ft, Width: 23-3/8", Material: Fiberglass, Load Capacity: 300 lbs

Overview

Twin Step Ladder, Size: 6 ft, Width: 23-3/8", Material: Fiberglass, Load Capacity: 300 lbs

The T6206 Fiberglass 6ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. These twin Stepladders allow 300lb per side making them ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity..

Also known as: 051751011647, T6206, WERT6206

Specifications

Weight Capacity: 300 lbs
Material: Fiberglass
Type: Twin Stepladder
Width: 23 3/8 in
Length: 6 ft
Weight Capacity: 300 lbs
Type: Twin Stepladder
Length: 6 ft
Material: Fiberglass
Width: 23 3/8 in