Sustainable

Puck Light Set, Xenon, 5-Light, 18W, 12V, White *** Discontinued ***

Item #: 0590871
Cat #: 9890-15
UPC:
Call for price
Company wide:
0 in stock
Ambiance LX Disk Lighting System Polycarbonate Housing (5) Light in White Finish with 72 Inch 18/2 Cord. Kit includes plug-in disk lights, 18w lamps and plug-in transformer with outlet for easy connection. *** Discontinued ***

Overview

Ambiance LX Disk Lighting System Polycarbonate Housing (5) Light in White Finish with 72 Inch 18/2 Cord. Kit includes plug-in disk lights, 18w lamps and plug-in transformer with outlet for easy connection. *** Discontinued ***
Also known as: 9890-15, SEA989015

Specifications

Wattage: 18
Type: Puck Light Kit
Color: White
Wattage: 18
Color: White
Type: Puck Light Kit

Customer Reviews

No reviews for this product
(0)