35441 Photoelectric Sensor, 5 Wire, 6.5 Ft.

Item #: 0590834

Cat #: Q45VR2LV

UPC:

Company wide:
1 in stock
Photoelectric Sensor, 5 Wire, 6.5 Ft. Cable, Designed to Withstand 1200 psi Washdown; Exceeds Its NEMA 6P and IEC IP67 Rating, Highly Visible Power, Signal (AID™ System 1), and Output Indicator LEDs (Banner Part # 35441)

Overview

Photoelectric Sensor, 5 Wire, 6.5 Ft. Cable, Designed to Withstand 1200 psi Washdown; Exceeds Its NEMA 6P and IEC IP67 Rating, Highly Visible Power, Signal (AID™ System 1), and Output Indicator LEDs (Banner Part # 35441)

The visible red sensing beam of these sensors makes them very easy to align. Model Q45VR2LP polarizes the emitted light and filters out unwanted reflections, making sensing possible in applications otherwise considered unsuited to retroreflective sensing. Specified using the model BRT-3 3-inch reflector

Also known as: Q45VR2LV, BANQ45VR2LV

Specifications

Mounting: Panel
Diameter: 30 mm
Poles: 1
Material: Thermoplastic
Length: 6 1/2 ft
IP/NEMA Rating: IP67
Range: 200 ft, 60 m
Pins: 5
Volts AC Range: 90 - 250
Mounting: Panel
Poles: 1
Length: 6 1/2 ft
Range: 200 ft, 60 m
Volts AC Range: 90 - 250
Diameter: 30 mm
Material: Thermoplastic
IP/NEMA Rating: IP67
Pins: 5