4/0 THHN/THWN-2 C STR GREEN

Item #: 0590799

Cat #: 4ATHHNCSTRGREXMCR

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 THHN/THWN-2 C STR GREEN

Overview

4/0 THHN/THWN-2 C STR GREEN
Also known as: 4ATHHNCSTRGREXMCR

Specifications

Color: Green
Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600
Stranding: Stranded