
AL COMP NARROW 400 kcmil 9/16-1 T UL CSA
Item #: 0590790
Cat #: ALNN-400-12-1
UPC: 783669690156
$ 117.40 EA
Company wide:
0
in stock
Surecrimp Aluminum Compression Lug, Conductor Size 400, 2 Holes, 1/2in Bolt Size, 1in Hole Spacing, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 400, 2 Holes, 1/2in Bolt Size, 1in Hole Spacing, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669690156, ALNN-400-12-1, ILSALNN400121
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
- Roll marking signfies key details including correct die
- Chamfered entry for ease of conductor insertion
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |