PLGMD 20A 72IN.18IN.OC SNGL CIR

Item #: 0590714

Cat #: 24S7218GBX99IV

UPC: 786776165159

$ 123.88 EA
Company wide:
0 in stock
6' Steel Plugmold Multioutlet Strip with 4 duplex receptacles spaced at 18", GB Finish - Ivory

Overview

6' Steel Plugmold Multioutlet Strip with 4 duplex receptacles spaced at 18", GB Finish - Ivory
Also known as: 786776165159, 24S7218GBX99IV, WMD24S7218GBX99IV

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel