Series C Motor Circuit Protector

Item #: 0590689

Cat #: HMCP050K2A05

UPC: 782116123568

$ 2388.09 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Mag. Trip
Also known as: 782116123568, HMCP050K2A05, CUTHMCP050K2A05

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600