This product has been discontinued.

Compression Coupling, 1" Diameter, Raintight, Steel/Zinc
Item #: 0590598
Cat #: 6100SR
UPC: 687855200795
Company wide:
0
in stock
Discontinued
Documents & Guides
Compression Coupling, 1 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit
Overview
Compression Coupling, 1 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit
Appleton and O-Z/Gedney offer ETP raintight 6000SR Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together in wet locations.
Also known as: 687855200795, 6100SR, APP6100SR
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Finish: | Zinc |
| Insulation: | Non-Insulated |
| Diameter: | 1 in |
| Finish: | Zinc |
| Material: | Steel |
| Insulation: | Non-Insulated |