EMT Compression Connector, Raintight, Steel, 1 inch

Item #: 0590587

Cat #: 7100SR

UPC: 687855200856

Call for price
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, Raintight, Steel, 1 inchEMT Compression Connector, 1 inch, Material: Steel, Non-Insulated, Used on EMT Conduit, UL 514B

Overview

EMT Compression Connector, Raintight, Steel, 1 inchEMT Compression Connector, 1 inch, Material: Steel, Non-Insulated, Used on EMT Conduit, UL 514B
Also known as: 687855200856, 7100SR, APP7100SR

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel