Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0590583

Cat #: ED2150I

UPC: 782114313275

$ 946.63 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,2-pole, 150 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,2-pole, 150 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 782114313275, ED2150I, CUTED2150I

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 150
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 150
Interrupt Rating AC: 65 kA