150W Quartz Halogen Swoop Floodlight

Item #: 0590577

Cat #: Q1A

UPC: 019813200002

Company wide:
0 in stock
Documents & Guides
Swoop Flood Light, 150W Quartz, Color: Bronze. Lamp Included.

Overview

Swoop Flood Light, 150W Quartz, Color: Bronze. Lamp Included.
Also known as: 019813200002, Q1A, RABQ1A

Specifications

Volts AC: 120
Wattage: 150
Color: Bronze
Volts AC: 120
Color: Bronze
Wattage: 150