RC610, Horizontal Marking Cards, Legend: 21 - 30

Item #: 0590557

Cat #: 0233 004.21

UPC: 662019968520

$ 7.43 EA
Company wide:
3 in stock
Documents & Guides
RC610, Horizontal Mount, (10) Marking Cards, Legend: 21 - 30. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (10) Marking Cards, Legend: 21 - 30. For use with 6 mm Terminal Blocks.
Also known as: 662019968520, 0233 004.21, ENT1SNA233004R2100

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal