Contactor, Lighting, 30A, 2P, NEMA 1 Enclosed, Mechanically Held

Item #: 0590550

Cat #: ECC04C1A2A

UPC: 782116155644

Call for price
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, NEMA 1 Enclosed, Mechanically Held, 600V Rated, C30CN Lighting Contactor. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***

Overview

30 Amp, 2-Pole, NEMA 1 Enclosed, Mechanically Held, 600V Rated, C30CN Lighting Contactor. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***
Also known as: 782116155644, ECC04C1A2A, CUTECC04C1A2A

Specifications

Volts AC Control: 110/120
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Size: 45 mm
Volts AC Control: 110/120
Mounting: Surface
Amps: 30
Size: 45 mm
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 600