Fiberglass Enclosure, Padlock Cover Hinged, 15" x 13" x 7"

Item #: 0590541

Cat #: CL1513HPL

UPC: 785928010606

Company wide:
0 in stock
Documents & Guides
Fiberglass Enclousre, Thermoset, Hinged, Padlock Cover, 15 x 13 x 7 Inch, Fiberglass/Gray

Overview

Fiberglass Enclousre, Thermoset, Hinged, Padlock Cover, 15 x 13 x 7 Inch, Fiberglass/Gray

The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.

Also known as: 785928010606, CL1513HPL, STBCL1513HPL

Specifications

Height: 15 in
Color: Gray
Material: Fiberglass
Width: 13 in
Depth: 7 in
Height: 15 in
Material: Fiberglass
Depth: 7 in
Color: Gray
Width: 13 in