Dsn20 Angle/box

Item #: 0590501

Cat #: 711C3N05

UPC: 784474575942

$ 121.62 EA
Company wide:
0 in stock
Documents & Guides
Meltric; Box With Nylon Angle; Material: Metal; Connection: 1/2 In Npt; Size: 4.400 In Length X 4.570 In Width; Cubic Capacity: 29.800 Cu-in Interior Volume With Receptacle Installed; Cable Range: 062 - 0.500 In

Overview

Meltric; Box With Nylon Angle; Material: Metal; Connection: 1/2 In Npt; Size: 4.400 In Length X 4.570 In Width; Cubic Capacity: 29.800 Cu-in Interior Volume With Receptacle Installed; Cable Range: 062 - 0.500 In
Also known as: 784474575942, 711C3N05, MEL711C3N05

Specifications

No Specifications Available