Electronic Ballast, 1-Lamp, 120-277V

Item #: 0590421
Cat #: ICN-132-MC-35M
UPC: 781087037539
$ 62.33 EA
Company wide:
0 in stock
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1) F14T5, (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (30W).

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1) F14T5, (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (30W).
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Also known as: 781087037539, ICN-132-MC-35M, ADVICN132MC35M

Specifications

Type: Instant Start, Electronic
Wattage: 32, 28, 25, 30, 17, 21, 14
Family / Style: Centium
Volts AC: 120, 277, 240
Shape: T8 (Tubular)
Type: Instant Start, Electronic
Family / Style: Centium
Shape: T8 (Tubular)
Wattage: 32, 28, 25, 30, 17, 21, 14
Volts AC: 120, 277, 240

Customer Reviews

No reviews for this product
(0)