NEMA Full Voltage Non-reversing Starter

Item #: 0590322

Cat #: AN16AN0HC

UPC: 782113091945

$ 787.85 EA
Company wide:
0 in stock
NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 00, 3-pole, Interchangeable Heater Overload Relay, 277 Vac/ 60 Hz Coil

Overview

NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 00, 3-pole, Interchangeable Heater Overload Relay, 277 Vac/ 60 Hz Coil
Also known as: 782113091945, AN16AN0HC, CUTAN16AN0HC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 277
Family / Style: Freedom
Volts AC: 277
Phase: 3