Heavy Duty Switch Block, Type: M 4/8.SNB

Item #: 0590319

Cat #: 0115 986.00

UPC: 662019094489

$ 4.82 EA
Company wide:
92 in stock
Documents & Guides
Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: M 4/8.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: M 4/8.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019094489, 0115 986.00, ENT1SNA115986R0000

Specifications

Type: Terminal Block, Compression Clamp
Gauge: 10 AWG
Amps: 10
Mounting: DIN Rail
Color: Gray/Orange
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp
Amps: 10
Color: Gray/Orange
Gauge: 10 AWG
Mounting: DIN Rail
Family / Style: Entrelec