30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0590295

Cat #: 10250T563LED06-1X

UPC: 782114713921

$ 586.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac,1no, 1nc, With Legend Plate

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac,1no, 1nc, With Legend Plate
Also known as: 782114713921, 10250T563LED06-1X, CUT10250T563LED06

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic