4 Pair 24 AWG CMR/CMX CAT5 - Red

Item #: 0590271

Cat #: 424CMRCAT5EREPPESX

UPC:

Company wide:
0 in stock
4 Pair / 24 AWG, CMR/CMX, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V - Red - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR/CMX, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V - Red - Pull Pack Length: 1000 ft.
Also known as: 424CMRCAT5EREPPESX

Specifications

Gauge: 24 AWG
Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Red
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded