4/0 THHN/THWN-2 CU STRD RED

Item #: 0590267

Cat #: 4ATHHNCSTRRED

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 THHN/THWN-2 CU STRD RED

Overview

4/0 THHN/THWN-2 CU STRD RED
Also known as: 4ATHHNCSTRRED

Specifications

Color: Red
Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Gauge: 4/0 AWG
Conductors: 1