
AL COMP NARROW 3/0 AWG 13/32-1-3/4 T UL
Item #: 0590243
Cat #: ALNN-3/0-38-134
UPC: 783669691351
$ 53.52 EA
Company wide:
0
in stock
Surecrimp Aluminum Compression Lug, Conductor Size 3/0, 2 Holes, 3/8in Bolt Size, 1-3/4in Hole Spacing, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 3/0, 2 Holes, 3/8in Bolt Size, 1-3/4in Hole Spacing, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669691351, ALNN-3/0-38-134, ILSALNN3038134
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
- Roll marking signfies key details including correct die
- Chamfered entry for ease of conductor insertion
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |