AL COMP NARROW 250 kcmil 9/16-1-3/4 T UL

Item #: 0590235

Cat #: ALNN-250-12-134

UPC: 783669691085

$ 92.50 EA
Company wide:
0 in stock
Surecrimp Aluminum Compression Lug, Conductor Size 250, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 250, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669691085, ALNN-250-12-134, ILSALNN25012134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Roll marking signfies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Standards: California Proposition 65
Standards: California Proposition 65