AL COMP NARROW 1 AWG 11/32 T UL CSA

Item #: 0590226

Cat #: ALNN-1-516

UPC: 783669691153

$ 42.57 EA
Company wide:
0 in stock
Surecrimp Aluminum Compression Lug, Conductor Size 1, 1 Hole, 5/16in Bolt Size, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 1, 1 Hole, 5/16in Bolt Size, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669691153, ALNN-1-516, ILSALNN1516

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Roll marking signfies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Standards: California Proposition 65
Standards: California Proposition 65