Instrumentation Box, NEMA 4, Hinged Cover, 9.84" x 7.87" x 5.91"

Item #: 0590225

Cat #: LHC252015EMC

UPC: 783510300890

$ 783.67 EA
Company wide:
0 in stock
Instrumentation Box, NEMA 4, Hinged Cover, 9.84 x 7.87 x 5.91 Inch, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 9.84 x 7.87 x 5.91 Inch, Steel/Light Gray

InLine EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance and EMC protection.

Also known as: 783510300890, LHC252015EMC, HOFLHC252015EMC

Features & Benefits

  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • Mounting holes in back of body for direct mounting or optional external mounting brackets
  • Bonding provision on cover and body
  • Metalized non-woven fabric EMI/RFI material covering UL94HP-rated urethane foam gasket
  • Plated interior surfaces for gasket contact areas and conduit entries
  • Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
  • Shielding effectiveness greater than 50 dB at 1 GHz

Specifications

IP/NEMA Rating: IP54, NEMA 1, NEMA 4
Mounting: Surface
Material: Steel
Height: 9.840 in
Width: 7.870 in
Depth: 5.910 in
IP/NEMA Rating: IP54, NEMA 1, NEMA 4
Material: Steel
Width: 7.870 in
Mounting: Surface
Height: 9.840 in
Depth: 5.910 in