Compression Lug, 1000 MCM, 2 Hole, 1/2" Stud, Aluminum With Tin Plating

Item #: 0590217

Cat #: ALNN-1000-12-134

UPC: 783669687941

$ 234.75 EA
Company wide:
0 in stock
Surecrimp Aluminum Compression Lug, Conductor Size 1000, 2 Holes, 1/2 in Bolt Size, 1-3/4in Hole Spacing, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 1000, 2 Holes, 1/2 in Bolt Size, 1-3/4in Hole Spacing, Narrow Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Ilsco's Type ALNN SureCrimp compression lugs are manufactured with high strength aluminum alloy feature a chanfered entry, color coded end cap, and dual rated for aluminum and copper conductors.

Also known as: 783669687941, ALNN-1000-12-134, ILSALNN100012134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Roll marking signfies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Material: Aluminum
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 1000
Stud Size: 1/2 in
Material: Aluminum
Finish: Tin Plated
Stud Size: 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 1000