Plus Welding Material, F20, 250PLUSF20

Item #: 0590184

Cat #: 250PLUSF20

UPC: 782856512882

$ 65.39 EA
Company wide:
26 in stock
Documents & Guides
Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Plus Impulse Exothermic Welding Control Unit. F20, 250PLUSF20.

Overview

Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Plus Impulse Exothermic Welding Control Unit. F20, 250PLUSF20.

nVent ERICO Cadweld Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Cadweld Plus Impulse Exothermic Welding Control Unit.

Also known as: 782856512882, 250PLUSF20, CAD250PLUSF20

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in grounding and bonding applications
  • Integrated welding material package
  • Color coding by size for easy identification
  • Electronic ignition
  • No starting material required
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Color: Purple
Material: Aluminum, Copper Oxide
Standards: California Proposition 65, Build America Buy America Compliant
Color: Purple
Standards: California Proposition 65, Build America Buy America Compliant
Material: Aluminum, Copper Oxide