
Plus Welding Material, F20, 15PLUSF20
Item #: 0590174
Cat #: 15PLUSF20
UPC: 782856512806
$ 8.66 EA
Company wide:
0
in stock
Documents & Guides
Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Plus Impulse Exothermic Welding Control Unit. F20, 15PLUSF20.
Overview
Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Plus Impulse Exothermic Welding Control Unit. F20, 15PLUSF20.
nVent ERICO Cadweld Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Cadweld Plus Impulse Exothermic Welding Control Unit.
Also known as: 782856512806, 15PLUSF20, CAD15PLUSF20
Features & Benefits
- Mixture consists mainly of copper oxide and aluminum
- Primarily used in grounding and bonding applications
- Integrated welding material package
- Color coding by size for easy identification
- Electronic ignition
- No starting material required
- Non-explosive
- Not subject to spontaneous ignition
- See specific nVent ERICO Cadweld connection details to determine welding material requirements
Specifications
| Color: | Black |
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Color: | Black |
| Standards: | California Proposition 65, Build America Buy America Compliant |