Service Post Connector, Bronze

Item #: 0590154

Cat #: SPDL-1

UPC: 783669233018

$ 84.31 EA
Company wide:
0 in stock
Permaground Bronze Service Post Connector, Male, Conductor Range 7-10 Sol, 1/4-20 x 1in Stud Size, Long Stud, Double Conductor, UL, CSA

Overview

Permaground Bronze Service Post Connector, Male, Conductor Range 7-10 Sol, 1/4-20 x 1in Stud Size, Long Stud, Double Conductor, UL, CSA
Also known as: 783669233018, SPDL-1, ILSSPDL1

Features & Benefits

  • For copper conductors only
  • Re-usable for efficient use and flexibility in the field
  • Range taking to reduce inventory

Specifications

Gender: Male
Material: Bronze
Standards: California Proposition 65
Gender: Male
Standards: California Proposition 65
Material: Bronze