Service Post Connector, Bronze

Item #: 0590152

Cat #: SPDL-0

UPC: 783669233001

$ 82.72 EA
Company wide:
0 in stock
Permaground Bronze Service Post Connector, Male, Conductor Range 8-12 Sol, 1/4-20 x 1in Stud Size, Long Stud, Double Conductor, UL, CSA

Overview

Permaground Bronze Service Post Connector, Male, Conductor Range 8-12 Sol, 1/4-20 x 1in Stud Size, Long Stud, Double Conductor, UL, CSA
Also known as: 783669233001, SPDL-0, ILSSPDL0

Features & Benefits

  • For copper conductors only
  • Re-usable for efficient use and flexibility in the field
  • Range taking to reduce inventory

Specifications

Gender: Male
Material: Bronze
Standards: California Proposition 65
Gender: Male
Standards: California Proposition 65
Material: Bronze