Inside Bend 18" - Gray

Item #: 0590122

Cat #: LIB18G

UPC: 783510100551

$ 219.77 EA
Company wide:
0 in stock
Ladder Rack, Inside Bend, Bulletin Dcr (ladder Tray), Size/dims: Fits 18.00, Material/finish: Steel/gray

Overview

Ladder Rack, Inside Bend, Bulletin Dcr (ladder Tray), Size/dims: Fits 18.00, Material/finish: Steel/gray

The Ladder Rack Curved Sections provide a vertical change in direction. They are made of 1-1/2 inch x 3/8 inch (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. They connect to straight section with butt-splice kits. They are also designed for category 5e, 6, 6A and fiber optic cable.

Also known as: 783510100551, LIB18G, HOFLIB18G

Features & Benefits

  • The Ladder Rack Curved Sections provide a vertical change in direction
  • They are made of 1-1/2 inch x 3/8 inch (38 mm x 8 mm) tubular steel with a painted or plated finish
  • Cross members are welded on the inside (inside bends) or outside (outside bends) of the section
  • They connect to straight section with butt-splice kits
  • They are also designed for category 5e, 6, 6A and fiber optic cable

Specifications

Color: Gray
Finish: Powder Coated
Weight: 5.400 lb
Color: Gray
Weight: 5.400 lb
Finish: Powder Coated