Modular Test Lead Kit, 1000 VAC CAT III, 600 VAC CAT IV Rated, Use

Item #: 0590121

Cat #: T5-KIT

UPC: 095969241816

$ 96.99 EA
Company wide:
23 in stock
Documents & Guides
Modular Test Lead Kit, 1000 VAC CAT III, 600 VAC CAT IV Rated, Use With Electrical Tester

Overview

Modular Test Lead Kit, 1000 VAC CAT III, 600 VAC CAT IV Rated, Use With Electrical Tester

Special value starter kit for the electrical professional who already owns a Fluke T5 Electrical Tester or is thinking of buying one. Includes sharp test probes, alligator clips for hands free connections and a soft carry case to protect your tester when not in use and store your accessories. 1000 V CAT III, 600 V CAT IV rated.

Also known as: 095969241816, T5-KIT, FLUT5KIT

Specifications

Type: Accessory
Volts AC: 1kV
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1kV
Standards: California Proposition 65