90 Deg. Hor. Bend 18in - Gray

Item #: 0590116

Cat #: L90HB18G

UPC: 783510100643

$ 249.07 EA
Company wide:
0 in stock
90-Degree Horizontal E-Bend Section (cULus Classified), fits 18.00, Gray, Steel

Overview

90-Degree Horizontal E-Bend Section (cULus Classified), fits 18.00, Gray, Steel

Provide a 90-degree horizontal change in cable runway direction. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Connect to straight sections with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.

Also known as: 783510100643, L90HB18G, HOFL90HB18G

Specifications

Color: Gray
Weight: 18 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 18 lb