Movable Cross Member 12" - Gray

Item #: 0590114

Cat #: LMCM12G

UPC: 783510100674

$ 89.83 EA
Company wide:
0 in stock
Ladder Rack, Movable, Cross-memb., Bulletin Dcr (ladder Tray), Size/dims: Fits 12.00, Material/finish: Steel/gray

Overview

Ladder Rack, Movable, Cross-memb., Bulletin Dcr (ladder Tray), Size/dims: Fits 12.00, Material/finish: Steel/gray

Cable Runway Movable Cross Member supports cable at drop locations between welded cross members, providing both extra mounting points and cable support. The kit includes hardware for secure mounting to ladder rack stringers.

Also known as: 783510100674, LMCM12G, HOFLMCM12G

Specifications

Color: Gray
Weight: 1.500 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 1.500 lb