Male/Male Patch Cord 25 Pair / 24 AWG CMR CAT3 RJ21 Gray 10'

Item #: 0590111

Cat #: C50-MM1T-COM-A-10

UPC:

Company wide:
0 in stock
Documents & Guides
Patch Cord, 25 Pair / 24 AWG, CMR, CAT 3, RJ21, Telco Assembly, Male/Male, Riser, Non-Plenum, Unshielded, Twisted-Pair, Gray, Length: 10 ft.

Overview

Patch Cord, 25 Pair / 24 AWG, CMR, CAT 3, RJ21, Telco Assembly, Male/Male, Riser, Non-Plenum, Unshielded, Twisted-Pair, Gray, Length: 10 ft.
Also known as: C50-MM1T-COM-A-10, CESC50MM1TCOMA10

Specifications

Gauge: 24 AWG
Conductors: 25 Pair
Material: Copper
Color: Gray
Length: 10 ft
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Length: 10 ft
Shielding: Unshielded
Conductors: 25 Pair
Color: Gray
Jacket: Riser