MC Cable, PVC Coated-Parking Deck Cable, 12-2 Solid, 1000 Foot

Item #: 0590074

Cat #: 2304-60-00

UPC: 077680115232

Company wide:
0 in stock
Documents & Guides
MC Cable, PVC Coated-Parking Deck Cable, 12-2 Solid, 1000 Foot

Overview

MC Cable, PVC Coated-Parking Deck Cable, 12-2 Solid, 1000 Foot

Branch circuit and feeder wiring for lighting, control and signal circuits in wet, dirty or oily locations, buried directly in earth or concrete, surface mounted or trenched for use in parking deck or parking lot applications, golf courses, ski mountains, docks, marinas, pumping stations and stadium lighting. Also used in continuous runs to outdoor or underground swimming pool motors, pumps and related equipment (per NEC® 680), fished, exposed or concealed cable trays, direct sunlight and hazardous locations up to Class I & II, Div. 2 and Class III, Div. 1 & 2 (NEC® Articles 501, 502, 503, 530).Galvanized Steel Armor with PVC Jacket

Also known as: 077680115232, 2304-60-00, 122MCSOLPVCX1000

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600