
Call for price
Company wide:
0
in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080063, PBTS-4-350, ILSPBTS4350
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
- For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17
Specifications
| Color: | Black |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 350 |
| Wire/Cable Openings: | 4 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 4 |
| Material: | Aluminum |
| Allowable Gauge Range: | 6 - 350 |