CAT 6 OSP Broadband Cable, 23 AWG, 4-Pair, Unshielded, Black, 1000'

Item #: 0590055

Cat #: 04-001-68

UPC:

$ 0.47 FT
Company wide:
102,891 in stock
Documents & Guides
CAT 6 OSP Broadband Cable, 23 AWG, 4-Pair, Unshielded, Black, Polyolefin Insulation, 1000 Foot Plywood Reel

Overview

CAT 6 OSP Broadband Cable, 23 AWG, 4-Pair, Unshielded, Black, Polyolefin Insulation, 1000 Foot Plywood Reel

BBD6 is an Outside Plant (OSP) unshielded Broadband Category 6 cable. BBD6 has guaranteed transmission performance out to 250 MHz. The cable consists of a core of four balanced twisted pairs held in place by a cross-web separator and surrounded by a filling compound to prevent water ingress. The core is jacketed with a sunlight and abrasion resistant black polyethylene outer jacket. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

Also known as: 04-001-68, 423PE89CAT6x1000, TRI MET CAT 6

Specifications

Gauge: 23 AWG
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: CPE
Gauge: 23 AWG
Material: Copper
Color: Black
Length: 1000 ft
Conductors: 4 Pair
Jacket: CPE