INSUL AL MECH (12) 750-250 SGLT UL CSA

Item #: 0590015

Cat #: PBTS-12-750

UPC: 783669080742

Call for price
Company wide:
0 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 12 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 12 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080742, PBTS-12-750, ILSPBTS12750

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 12
Color: Black
Wire/Cable Openings: 12
Standards: California Proposition 65