
Parallel Groove Clamp, 4/0-2 AWG, Aluminum
Item #: 0589933
Cat #: PG402-2S-Z
UPC: 783669730302
$ 130.09 EA
Company wide:
0
in stock
Aluminum Parallel Groove Clamp, Dual Rated, Double Clamp, Conductor Range 4/0-2, 3/8in Steel Bolt
Overview
Aluminum Parallel Groove Clamp, Dual Rated, Double Clamp, Conductor Range 4/0-2, 3/8in Steel Bolt
Also known as: 783669730302, PG402-2S-Z, ILSPG4022SZ
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- Range taking to reduce inventory
Specifications
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2 - 4/0 |
| Stud Size: | 3/8 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 2 - 4/0 |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |