Grill, 4 In, Stainless Steel

Item #: 0589891

Cat #: TG4SS

UPC: 783510127824

$ 103.47 EA
Company wide:
0 in stock
Exhaust Grille, Bulletin D85 (hoffman Thermal Management Products), Size/dims: Fits 4 In. Pkg, Material/finish: Ss Type 304

Overview

Exhaust Grille, Bulletin D85 (hoffman Thermal Management Products), Size/dims: Fits 4 In. Pkg, Material/finish: Ss Type 304

Optional grilles offer the choice of stainless steel or black ABS plastic. These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet. Washable aluminum filters are also available. Aluminum filters are compatible with Type 1 systems only. Type 12 air filters are not washable.

Also known as: 783510127824, TG4SS, HOFTG4SS

Features & Benefits

  • Optional grilles offer the choice of stainless steel or black ABS plastic
  • These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages
  • Standard replacement filters are washable foam (Type 1) or disposable (Type 12)
  • To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet
  • Washable aluminum filters are also available
  • Aluminum filters are compatible with Type 1 systems only
  • Type 12 air filters are not washable

Specifications

Finish: Brushed
Material: Stainless Steel 304
Weight: 0.480 lb
Finish: Brushed
Weight: 0.480 lb
Material: Stainless Steel 304