2-1/2" PVC 90° Elbow, 60" Radius, Schedule 40, Gray

Item #: 0589817

Cat #: 212P90X60

UPC:

$ 228.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2-1/2 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

2-1/2 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Also known as: 212P90X60

Specifications

Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 90°
Color: Gray
Diameter: 2 1/2 in
Material: PVC
Angle: 90°