8' Fluorescent Vaportite Fixture

Item #: 0589763
Cat #: TDMW 2 32 MVOLT 1/4 GEB10IS
UPC: 784231003916
$ 375.89 EA
Company wide:
4 in stock
Vaportite Fixture, 8', 120-277V, (x2) 32W T8 Lamps/4' Section, Instant Start Electronic Ballast

Overview

Vaportite Fixture, 8', 120-277V, (x2) 32W T8 Lamps/4' Section, Instant Start Electronic Ballast
Also known as: 784231003916, TDMW 2 32 MVOLT 1/4 GEB10IS, LITTDMW232MVOLT14G

Specifications

Wattage: 32
Volts AC: 120-277
Length: 8 ft
Material: Fiberglass
Color: Beige
Light Technology: Fluorescent
Wattage: 32
Length: 8 ft
Color: Beige
Volts AC: 120-277
Material: Fiberglass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)